- 3/8 in Socket Drive Size
- 11 mm Socket Size
- 6 Points
- Impact Socket Type
features
- Suitable for use with pneumatic and electric impact wrenches
- Designed for maximum engagement on 6 point fasteners
- Specially heat treated for impact use to provide long life, safety, and durability
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| Socket Size | 11 mm |
| Overall Length | 2 1/8 in |
| Socket Drive Size | 3/8 in |
| Length Type | Deep |
| Socket Type | Impact |
| Bolt Clearance | 11/32 in |
| No. of Points | 6 |
| Drive End Diameter | 11/16 in |
| Bolt Clearance Depth | 1 11/16 in |
| Weight | 0.13 LB |
| EAN or UPC | 662459250841 |

