- 17 2532 in Overall Length
features
- Supertorque® box opening design allows application of higher torque without rounding or deforming hex fastener points. No contact is made at the corners. Instead, wrenching forces are placed on the flat surfaces behind the points
- Supercombo® open end has specially designed grooves that direct wrench force away from fastener corners
- May be used on all common hex (6 point) fasteners with considerable advantage over conventional box end wrenches to increase both hand tool flexibility and economy
- Meets or exceeds aerospace specification as 954 for 12 point fasteners (as defined by as 870) to provide accurate torque/tension relationship for precision application
- Box and open end openings are identical
| Box End Thickness | 3/4 in |
| Open End Width | 2 13/16 in |
| Overall Length | 17 25/32 in |
| Open End Thickness | 19/32 in |
| Weight | 2.92 LB |
| EAN or UPC | 662459960290 |

