- 13 in Overall Length
features
- Recessed corners in ends provide extra turning power
- High-polished chrome finish cleans easily
- Ratchet lever is easily accessible for quick direction changes
| Open End Thickness | 15/32 in |
| Box End Thickness | 5/8 in |
| Open End Width | 2 3/32 in |
| Overall Length | 13 in |
| Weight | 1.29 LB |
| EAN or UPC | 662459918871 |

