Skip to content Skip to navigation menu
Combination Wrench

JHW1230RC

Combination Wrench
Item #119233300
  • 12 in Overall Length
Combination Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12 in Overall Length

features

  • Recessed corners in ends provide extra turning power
  • Ratchet lever is easily accessible for quick direction changes
  • High-polished chrome finish cleans easily
Box End Thickness 5/8 in
Overall Length 12 in
Open End Thickness 15/32 in
Open End Width 1 31/32 in
Weight 1.14 LB
EAN or UPC 662459918864
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison