- 12 in Overall Length
features
- Ratchet lever is easily accessible for quick direction changes
- High-polished chrome finish cleans easily
- Recessed corners in ends provide extra turning power
| Box End Thickness | 5/8 in |
| Overall Length | 12 in |
| Open End Thickness | 15/32 in |
| Open End Width | 1 31/32 in |
| Weight | 1.15 LB |
| EAN or UPC | 662459336088 |

