- 11 1332 in Overall Length
features
- Ratchet lever is easily accessible for quick direction changes
- Recessed corners in ends provide extra turning power
- High-polished chrome finish cleans easily
| Open End Thickness | 11/32 in |
| Overall Length | 11 13/32 in |
| Box End Thickness | 19/32 in |
| Open End Width | 1 7/8 in |
| Weight | 0.93 LB |
| EAN or UPC | 662459918857 |

