- 10 12 in Overall Length
features
- High-polished chrome finish cleans easily
- Recessed corners in ends provide extra turning power
- Ratchet lever is easily accessible for quick direction changes
| Overall Length | 10 1/2 in |
| Open End Width | 1 23/32 in |
| Open End Thickness | 3/8 in |
| Box End Thickness | 17/32 in |
| Weight | 0.77 LB |
| EAN or UPC | 662459918840 |

