- 5 12 in Overall Length
features
- Ratchet lever is easily accessible for quick direction changes
- High-polished chrome finish cleans easily
- Fine tooth design with dual-pawl mechanism for extra strength
- Recessed corners in ends provide extra turning power
| Overall Length | 5 1/2 in |
| Open End Thickness | 11/32 in |
| Open End Width | 1 19/32 in |
| Box End Thickness | 17/32 in |
| Weight | 0.43 LB |
| EAN or UPC | 662459919366 |

