- 10 34 in Overall Length
features
- Ratchet lever is easily accessible for quick direction changes
- Recessed corners in ends provide extra turning power
- High-polished chrome finish cleans easily
| Overall Length | 10 3/4 in |
| Open End Width | 1 23/32 in |
| Box End Thickness | 9/16 in |
| Open End Thickness | 3/8 in |
| Weight | 0.78 LB |
| EAN or UPC | 662459918901 |

