- 5 in Overall Length
features
- High-polished chrome finish cleans easily
- Ratchet lever is easily accessible for quick direction changes
- Fine tooth design with dual-pawl mechanism for extra strength
- Recessed corners in ends provide extra turning power
| Open End Thickness | 9/32 in |
| Box End Thickness | 15/32 in |
| Open End Width | 1 11/32 in |
| Overall Length | 5 in |
| Weight | 0.27 LB |
| EAN or UPC | 662459919342 |

