
- 5 14 in Overall Length
features
- High-polished chrome finish cleans easily
- Recessed corners in ends provide extra turning power
- Fine tooth design with dual-pawl mechanism for extra strength
- Ratchet lever is easily accessible for quick direction changes
Open End Width | 1 1/2 in |
Overall Length | 5 1/4 in |
Open End Thickness | 5/16 in |
Box End Thickness | 1/2 in |
Weight | 0.35 LB |
EAN or UPC | 662459919267 |
