
- 9 12 in Overall Length
features
- Recessed corners in ends provide extra turning power
- Fine tooth design with dual-pawl mechanism for extra strength
- High-polished chrome finish cleans easily
- Ratchet lever is easily accessible for quick direction changes
- Flex-Head pivots 90° in either direction for access in tight areas
Overall Length | 9 1/2 in |
Box End Thickness | 1/2 in |
Open End Width | 1 9/16 in |
Open End Thickness | 5/16 in |
Weight | 0.6 LB |
EAN or UPC | 662459919137 |
