- 9 in Overall Length
features
- Recessed corners in ends provide extra turning power
- High-polished chrome finish cleans easily
- Ratchet lever is easily accessible for quick direction changes
| Open End Thickness | 9/32 in |
| Box End Thickness | 1/2 in |
| Overall Length | 9 in |
| Open End Width | 1 7/16 in |
| Weight | 0.44 LB |
| EAN or UPC | 662459335982 |

