
- 8 316 in Overall Length
features
- High-polished chrome finish cleans easily
- Recessed corners in ends provide extra turning power
- Ratchet lever is easily accessible for quick direction changes
Open End Thickness | 9/32 in |
Box End Thickness | 7/16 in |
Overall Length | 8 3/16 in |
Open End Width | 1 11/32 in |
Weight | 0.36 LB |
EAN or UPC | 662459335975 |
