- 6 38 in Overall Length
features
- Box and open end openings are identical size
- High polish chrome textured finish provides great feel and wipes clean easily
- Excellent wrench for fast turning of fasteners in limited clearance areas
| Overall Length | 6 3/8 in |
| Open End Width | 1 1/4 in |
| Open End Thickness | 1/4 in |
| Box End Thickness | 3/8 in |
| Weight | 0.23 LB |
| EAN or UPC | 662459980823 |

