- 119 mm Overall Length
features
- Instead, wrenching forces are placed on the flat surfaces behind the points
- Ratcheting gear features up to 80 teeth, minimizing swing arc in tight spaces
- No contact is made at the corners.
- SUPERCOMBO® open end has specially designed grooves that direct wrench force away from fastener corners.
- Longer length, wrench handle is sized for optimum comfort and balance, providing increased leverage, especially in tight spaces
- SUPERTORQUE™ box opening design allows application of higher torque without rounding or deforming hex fastener points.
- Manufactured from special alloy steel, precision forged and heat treated for optimum strength and durability
| Box End Width | 28 mm |
| Overall Length | 119 mm |
| Box End Thickness | 11 mm |
| Open End Thickness | 5 mm |
| Open End Width | 33 mm |
| Weight | 0.25 LB |
| EAN or UPC | 662459992765 |

