- 7 38 in Overall Length
features
- Ratchet lever is easily accessible for quick direction changes
- Recessed corners in ends provide extra turning power
- High-polished chrome finish cleans easily
| Open End Width | 1 3/16 in |
| Box End Thickness | 13/32 in |
| Open End Thickness | 1/4 in |
| Overall Length | 7 3/8 in |
| Weight | 0.27 LB |
| EAN or UPC | 662459335951 |

