- 7 1932 in Overall Length
features
- Recessed corners in ends provide extra turning power
- High-polished chrome finish cleans easily
- Flex-Head pivots 90° in either direction for access in tight areas
- Ratchet lever is easily accessible for quick direction changes
- Fine tooth design with dual-pawl mechanism for extra strength
| Box End Thickness | 13/32 in |
| Overall Length | 7 19/32 in |
| Open End Thickness | 1/4 in |
| Open End Width | 1 3/16 in |
| Weight | 0.34 LB |
| EAN or UPC | 662459919090 |

