
- 7 in Overall Length
features
- High-polished chrome finish cleans easily
- Ratchet lever is easily accessible for quick direction changes
- Recessed corners in ends provide extra turning power
Overall Length | 7 in |
Open End Width | 1 1/32 in |
Box End Thickness | 13/32 in |
Open End Thickness | 1/4 in |
Weight | 0.22 LB |
EAN or UPC | 662459335944 |
