- 7 in Overall Length
features
- Recessed corners in ends provide extra turning power
- Ratchet lever is easily accessible for quick direction changes
- High-polished chrome finish cleans easily
| Open End Thickness | 1/4 in |
| Open End Width | 1 1/32 in |
| Overall Length | 7 in |
| Box End Thickness | 13/32 in |
| Weight | 0.22 LB |
| EAN or UPC | 662459903150 |

