- 3 2932 in Overall Length
features
- Recessed corners in ends provide extra turning power
- Ratchet lever is easily accessible for quick direction changes
- Fine tooth design with dual-pawl mechanism for extra strength
- High-polished chrome finish cleans easily
| Overall Length | 3 29/32 in |
| Open End Thickness | 3/16 in |
| Box End Thickness | 11/32 in |
| Open End Width | 7/8 in |
| Weight | 0.11 LB |
| EAN or UPC | 662459919304 |

