
- 6 14 in Overall Length
features
- Ratchet lever is easily accessible for quick direction changes
- Recessed corners in ends provide extra turning power
- High-polished chrome finish cleans easily
Overall Length | 6 1/4 in |
Box End Thickness | 5/16 in |
Open End Thickness | 3/16 in |
Open End Width | 7/8 in |
Weight | 0.14 LB |
EAN or UPC | 662459903020 |
