
- 6 1316 in Overall Length
features
- Ratchet lever is easily accessible for quick direction changes
- Recessed corners in ends provide extra turning power
- High-polished chrome finish cleans easily
Open End Width | 1 in |
Open End Thickness | 7/32 in |
Box End Thickness | 3/8 in |
Overall Length | 6 13/16 in |
Weight | 0.18 LB |
EAN or UPC | 662459335937 |
