- 4 14 in Overall Length
features
- Ratchet lever is easily accessible for quick direction changes
- High-polished chrome finish cleans easily
- Recessed corners in ends provide extra turning power
- Fine tooth design with dual-pawl mechanism for extra strength
| Overall Length | 4 1/4 in |
| Box End Thickness | 3/8 in |
| Open End Thickness | 7/32 in |
| Open End Width | 1 in |
| Weight | 0.14 LB |
| EAN or UPC | 662459919205 |

