- 6 1532 in Overall Length
features
- SUPERTORQUE® box opening design allows application of higher torque without rounding or deforming hex fastener points. No contact is made at the corners. Instead, wrenching forces are placed on the flat surfaces behind the points.
- Ratcheting gear features up to 80 teeth, minimizing swing arc in tight spaces
- Manufactured from special alloy steel, precision forged and heat treated for optimum strength and durability
- Longer length, wrench handle is sized for optimum comfort and balance, providing increased leverage, especially in tight spaces
| Box End Thickness | 5/16 in |
| Overall Length | 6 15/32 in |
| Box End Width | 25/32 in |
| Open End Thickness | 3/16 in |
| Open End Width | 25/32 in |
| Weight | 0.13 LB |
| EAN or UPC | 662459992000 |

