- 6 58 in Overall Length
features
- High-polished chrome finish cleans easily
- Recessed corners in ends provide extra turning power
- Ratchet lever is easily accessible for quick direction changes
| Open End Thickness | 7/32 in |
| Box End Thickness | 11/32 in |
| Overall Length | 6 5/8 in |
| Open End Width | 15/16 in |
| Weight | 0.16 LB |
| EAN or UPC | 662459335920 |

