- 5 716 in Overall Length
features
- Excellent wrench for fast turning of fasteners in limited clearance areas
- High polish chrome textured finish provides great feel and wipes clean easily
- Box and open end openings are identical size
| Box End Thickness | 5/16 in |
| Open End Thickness | 1/4 in |
| Open End Width | 1 in |
| Overall Length | 5 7/16 in |
| Weight | 0.12 LB |
| EAN or UPC | 662459980168 |

