- 3 34 in Overall Length
features
- Ratchet lever is easily accessible for quick direction changes
- Fine tooth design with dual-pawl mechanism for extra strength
- Recessed corners in ends provide extra turning power
- High-polished chrome finish cleans easily
| Overall Length | 3 3/4 in |
| Box End Thickness | 5/16 in |
| Open End Width | 13/16 in |
| Open End Thickness | 5/32 in |
| Weight | 0.08 LB |
| EAN or UPC | 662459919175 |

