- 5 in Overall Length
features
- Excellent wrench for fast turning of fasteners in limited clearance areas
- High polish chrome textured finish provides great feel and wipes clean easily
- Box and open end openings are identical size
| Overall Length | 5 in |
| Open End Width | 3/4 in |
| Open End Thickness | 3/16 in |
| Box End Thickness | 1/4 in |
| Weight | 0.07 LB |
| EAN or UPC | 662459980144 |

