- 5 14 in Overall Length
features
- Ratchet lever is easily accessible for quick direction changes
- Recessed corners in ends provide extra turning power
- High-polished chrome finish cleans easily
| Overall Length | 5 1/4 in |
| Open End Width | 23/32 in |
| Open End Thickness | 3/16 in |
| Box End Thickness | 9/32 in |
| Weight | 0.09 LB |
| EAN or UPC | 662459335890 |

