- 3 12 in Overall Length
features
- Recessed corners in ends provide extra turning power
- Fine tooth design with dual-pawl mechanism for extra strength
- High-polished chrome finish cleans easily
- Ratchet lever is easily accessible for quick direction changes
| Open End Thickness | 5/32 in |
| Overall Length | 3 1/2 in |
| Open End Width | 23/32 in |
| Box End Thickness | 9/32 in |
| Weight | 0.06 LB |
| EAN or UPC | 662459919168 |

