- 4 1316 in Overall Length
features
- Box and open end openings are identical size
- Excellent wrench for fast turning of fasteners in limited clearance areas
- High polish chrome textured finish provides great feel and wipes clean easily
| Open End Thickness | 3/16 in |
| Overall Length | 4 13/16 in |
| Open End Width | 5/8 in |
| Box End Thickness | 1/4 in |
| Weight | 0.06 LB |
| EAN or UPC | 662459980137 |

