- 4 12 in Overall Length
features
- Recessed corners in ends provide extra turning power
- High-polished chrome finish cleans easily
- Ratchet lever is easily accessible for quick direction changes
| Open End Width | 21/32 in |
| Open End Thickness | 5/32 in |
| Box End Thickness | 1/4 in |
| Overall Length | 4 1/2 in |
| Weight | 0.06 LB |
| EAN or UPC | 662459918895 |

