- 3/8 in Socket Drive Size
- 7/8 in Socket Size
- Impact Socket Type
features
- Designed for maximum engagement on 6 point fasteners
- Specially heat treated for impact use to provide long life, safety, and durability
- Suitable for use with pneumatic and electric impact wrenches
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| Socket Size | 7/8 in |
| Bolt Clearance Depth | 1 7/8 in |
| Drive End Diameter | 1 3/16 in |
| Overall Length | 2 3/4 in |
| Bolt Clearance | 27/32 in |
| Socket Type | Impact |
| Length Type | Deep |
| Socket Drive Size | 3/8 in |
| Weight | 0.47 LB |
| EAN or UPC | 662459250391 |

