- 16 14 in Overall Length
features
- Unique 15° offset box end provides extra knuckle clearance
- High-polished chrome finish cleans easily
- 12 point box end provides maximum versatility
- Includes pouch
- Recessed corners in box end provide extra turning power
| Open End Width | 2 13/16 in |
| Open End Thickness | 15/32 in |
| Overall Length | 16 1/4 in |
| Box End Thickness | 25/32 in |
| Weight | 2.02 LB |
| EAN or UPC | 662459119667 |

