- 13 in Overall Length
features
- 12 point box end provides maximum versatility
- Recessed corners in box end provide extra turning power
- Includes pouch
- Unique 15° offset box end provides extra knuckle clearance
- High-polished chrome finish cleans easily
| Overall Length | 13 in |
| Open End Thickness | 11/32 in |
| Box End Thickness | 19/32 in |
| Open End Width | 2 5/32 in |
| Weight | 1.04 LB |
| EAN or UPC | 662459119629 |

