- 11 34 in Overall Length
features
- Recessed corners in box end provide extra turning power
- 12 point box end provides maximum versatility
- High-polished chrome finish cleans easily
- Unique 15° offset box end provides extra knuckle clearance
- Includes pouch
| Open End Width | 2 1/32 in |
| Box End Thickness | 9/16 in |
| Overall Length | 11 3/4 in |
| Open End Thickness | 11/32 in |
| Weight | 0.81 LB |
| EAN or UPC | 662459119612 |

