- 10 12 in Overall Length
features
- 12 point box end provides maximum versatility
- Includes pouch
- High-polished chrome finish cleans easily
- Recessed corners in box end provide extra turning power
- Unique 15° offset box end provides extra knuckle clearance
| Box End Thickness | 1/2 in |
| Open End Width | 1 7/8 in |
| Open End Thickness | 11/32 in |
| Overall Length | 10 1/2 in |
| Weight | 0.67 LB |
| EAN or UPC | 662459119605 |

