- 10 12 in Overall Length
features
- Unique 15° offset box end provides extra knuckle clearance
- Includes pouch
- Recessed corners in box end provide extra turning power
- 12 point box end provides maximum versatility
- High-polished chrome finish cleans easily
| Box End Thickness | 15/32 in |
| Open End Thickness | 5/16 in |
| Overall Length | 10 1/2 in |
| Open End Width | 1 21/32 in |
| Weight | 0.52 LB |
| EAN or UPC | 662459119599 |

