- 6 34 in Overall Length
features
- Recessed corners in box end provide extra turning power
- Includes pouch
- 12 point box end provides maximum versatility
- Unique 15° offset box end provides extra knuckle clearance
- High-polished chrome finish cleans easily
| Open End Thickness | 7/32 in |
| Overall Length | 6 3/4 in |
| Box End Thickness | 5/16 in |
| Open End Width | 1 1/8 in |
| Weight | 0.14 LB |
| EAN or UPC | 662459119544 |

