- 5 34 in Overall Length
features
- Recessed corners in box end provide extra turning power
- High-polished chrome finish cleans easily
- Includes pouch
- Unique 15° offset box end provides extra knuckle clearance
- 12 point box end provides maximum versatility
| Open End Thickness | 3/16 in |
| Box End Thickness | 1/4 in |
| Overall Length | 5 3/4 in |
| Open End Width | 15/16 in |
| Weight | 0.13 LB |
| EAN or UPC | 662459119537 |

