- 3 34 in Overall Length
features
- High-polished chrome finish cleans easily
- 12 point box end provides maximum versatility
- Unique 15° offset box end provides extra knuckle clearance
- Includes pouch
- Recessed corners in box end provide extra turning power
| Overall Length | 3 3/4 in |
| Open End Thickness | 5/32 in |
| Open End Width | 9/16 in |
| Box End Thickness | 5/32 in |
| Weight | 0.03 LB |
| EAN or UPC | 662459119506 |

