
- 9 34 in Overall Length
features
- Choice of 38-tooth quick-release or 60-tooth ultra-fine gear
- Ball and spring socket retention
- Williams 3/8" Drive Ratchets Feature:
- Ultra-fine 60 tooth model offers 6° tooth action in a narrow pear head
- Narrow pear-shaped heads for access into confined work areas
- Unique combination 3/8" x 1/2" drive flex handle offers convenience of both drive sizes on one handle
- Unique Finger-Fit handles to provide a comfortable, non-slip grip and extra turning power
- Spinner handles features three component comfort grip handle
- High-polished chrome finish for easy cleaning
Open End Width | 1 15/32 in |
Open End Thickness | 9/32 in |
Overall Length | 9 3/4 in |
Weight | 0.42 LB |
EAN or UPC | 662459119049 |
