- 25 12 in Overall Length
features
- Satin chrome textured finish provides great feel and extra gripping power
- 12-point box end provides easy socket engagement and maximum versatility
- Recessed corners in box end provide extra turning power
| Open End Thickness | 3/4 in |
| Open End Width | 3 3/4 in |
| Box End Thickness | 7/8 in |
| Overall Length | 25 1/2 in |
| Weight | 6.16 LB |
| EAN or UPC | 662459338907 |

