- 21 58 in Overall Length
features
- 12-point box end provides easy socket engagement and maximum versatility
- Satin chrome textured finish provides great feel and extra gripping power
- Recessed corners in box end provide extra turning power
| Box End Thickness | 3/4 in |
| Open End Thickness | 1/2 in |
| Open End Width | 3 1/4 in |
| Overall Length | 21 5/8 in |
| Weight | 3.85 LB |
| EAN or UPC | 662459338846 |

