- 5 716 in Overall Length
features
- Extra short handle for access where clearance is limited
- Recessed corners in box end provide extra turning power
- High-polished chrome finish cleans easily
- 12 point box end provides maximum versatility
| Open End Width | 1 9/16 in |
| Overall Length | 5 7/16 in |
| Box End Thickness | 15/16 in |
| Open End Thickness | 11/32 in |
| Weight | 0.28 LB |
| EAN or UPC | 662459113245 |

