- 5 in Overall Length
features
- Extra short handle for access where clearance is limited
- 12 point box end provides maximum versatility
- Recessed corners in box end provide extra turning power
- High-polished chrome finish cleans easily
| Open End Width | 1 7/16 in |
| Open End Thickness | 5/16 in |
| Overall Length | 5 in |
| Box End Thickness | 7/8 in |
| Weight | 0.22 LB |
| EAN or UPC | 662459113221 |

