
- 4 34 in Overall Length
features
- Recessed corners in box end provide extra turning power
- 12 point box end provides maximum versatility
- Extra short handle for access where clearance is limited
- High-polished chrome finish cleans easily
Open End Thickness | 9/32 in |
Box End Thickness | 13/16 in |
Overall Length | 4 3/4 in |
Open End Width | 1 5/16 in |
Weight | 0.2 LB |
EAN or UPC | 662459113207 |
