- 3 1516 in Overall Length
features
- High-polished chrome finish cleans easily
- Recessed corners in box end provide extra turning power
- 12 point box end provides maximum versatility
- Extra short handle for access where clearance is limited
| Box End Thickness | 9/16 in |
| Open End Thickness | 7/32 in |
| Open End Width | 15/16 in |
| Overall Length | 3 15/16 in |
| Weight | 0.09 LB |
| EAN or UPC | 662459113146 |

