- 3 34 in Overall Length
features
- Extra short handle for access where clearance is limited
- Recessed corners in box end provide extra turning power
- High-polished chrome finish cleans easily
- 12 point box end provides maximum versatility
| Overall Length | 3 3/4 in |
| Open End Width | 13/16 in |
| Open End Thickness | 3/16 in |
| Box End Thickness | 1/2 in |
| Weight | 0.08 LB |
| EAN or UPC | 662459113122 |

